Beli Alat Tarik Barang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Magnetic Pick-up Tool with Light (Magnet Penarik)atribut:
- Magnet Diameter: 18.6mm
- Total Length: 200 to 820mm
- Adhesion Strength (N): 33
- KRISBOW Tool Cabinet (Lemari Perkakas)Deskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- Greenlee Cable Puller (Mesin Penarik Kabel)Deskripsi:Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
- DEWALT Kapur Baris (Chalk Line Reel) (Alat Penarik Tali Kapur)atribut:
- Product Type: Chalk Line Reel
- Handle Type: Folding Crank
- Case Material: ABS Plastic
- Door type: Sliding
- Fill Weight (oz): 8
- Gear Ratio: 3:1
- Hook: Stainless Steel
- Line Length (ft): 100
- Line Material: Polyester
- Type: Ergonomic
- UNSPSC: 27112304
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- SUPER TOOL MAG-PEN BarDeskripsi:-A extendable pen type.-Super light weight and strong adsorption strength.-The main body is stainless steel which is strong against rust.-Adsorption capacity is 1.5kg.-The magnetic flux density is 350mT. -Removal for cutting and grinding powder and falling objects in narrow part.atribut:
- Adhesion Strength: 15N
- Magnet Diameter: 11mm
- Total Length: 133 to 556mm
- Magnet Materials: Neodymium Magnet
- Main Body Materials: Stainless Steel (SUS304)
- Purpose of Use: Removal for cutting and grinding powder and falling objects in narrow part.
- Greenlee Poly Line (Tali Pancing Penarik Kabel)Deskripsi:Fishing lines provide a strong, lightweight cord to span a run of conduit and pull wire or cable along the length of the run. They tie onto a conduit piston, which guides the line through the conduit.atribut:
- Overall Width (inch): 12
- Overall Height (inch): 18
- Includes: Poly Line; Storage Container
- Product Type: Spiral Wrap Twine
- UNSPSC: 27113101
- Compatible Blower/Vacuum Series: Greenlee
- Compatible Conduit: EMT; IMC; Rigid
- Material: Plastic
- Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)Deskripsi:Cable sheaves ease movement of pulling rope and guide it onto the capstans as it's retracted by a powered cable puller. Also known as cable pulley wheels, these smooth, grooved wheels minimize friction on the rope to reduce wear. Selecting a sheave with a capacity that matches or exceeds the pulling force of the cable puller reduces the risk of breaking or buckling during pulls.atribut:
- Includes: (2) Sheave Bushings; (2) Sheave Pin Clips; Sheave; Sheave Pin; Yoke Frame
- Features: Self-Lubricating Bearings; Strong Welded Frames
- Material: Aluminium Alloy Roller with Bearings, Steel
- Product Type: Hook Sheave
- Maximum Capacity (lbs): 4000
- Sheave Width (inch): 5
- Greenlee Reel Stand Spindle (As Poros Penarik Kabel)atribut:
- Color: Green
- Duty Rating: Heavy-Duty
- Finish: Powder Coated
- Material: Steel
- Maximum Number of Spindles: 1
- Number of Spindles: 1
- MILWAUKEE Fish Tape (Penarik Kabel)Deskripsi:Steel Fish Tapes feature a low friction case providing you with smooth payout and easy rewind. High-visibility laser etched markings on the tape allow you to accurately measure depth and position. The blue tempered steel balances strength and flexibility for easier fishing. The fish tape features a multi-position handle allowing you to comfortably use the fish tape in any jobsite scenario.
- Greenlee Fish Tape (Kawat Penarik Kabel)Deskripsi:Non-conductive fish tapes reduce the risk of electrical arcing and electrical shock when working near live circuits. Their tape is made of non-metal material that doesn't conduct electricity. These tapes don't carry a specific rating for voltage protection.atribut:
- UNSPSC: 27113101
- Greenlee Cable Pulling Eye (Ring Penarik Kabel)Deskripsi:These eyelets replace broken or missing eyelets on compatible fish tapes. Eyelets attach to the end of fish tape and provide a connection point for attaching the wire.atribut:
- Includes: Flexible Pulling Leader
- Material: Fiberglass
- Product Type: Cable Pulling Eye
- Compatible with Product Type: Fish Tape
- Manufacturer Part Number: 35930
- Compatible with Brand: MagnumPRO
- Length (ft): 200
- UNSPSC: 27113101
- Greenlee Fish Tape Flexible Leader (Kawat Penarik Kabel)Deskripsi:Leaders connect to the end of fish tape and add flexibility to move wire through tight bends in conduit.atribut:
- Length (inch): 12
- Material: Steel
- Product Type: Fish Tape Leader
- Compatible with Product Type: Fish Tape
- Manufacturer Part Number: 439-1
- End Style: Metal Eyelet
- Compatible with Brand: Flex-O-Twist
- Maximum Pull (lbs): 400
- Sub Brand: Flex-O-Twist
- UNSPSC: 27113101
- Greenlee Fish Tape in Plastic Case (Kawat Penarik Kabel)Deskripsi:Non-conductive conduit rodders reduce the risk of electrical arcing and electrical shock when working near live circuits. Their rod is made of non-metal material that doesn't conduct electricity.atribut:
- Manufacturer Part Number: 542-250
- UNSPSC: 27113101
- Case Diameter (inch): 17
- Case Style: Reel Stand
- Tape End Style: Non-Conductive Eyelet
- Tape Length (ft): 250
- Tape Material: Fiberglass
- Tape Shape: Round
- Tape Tensile Strength (lbs): 400
- Tape Width (inch): 1/4
- monotaro Tool Cabinet Wagon (4 Stages Drawer Type)atribut:
- Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
- Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
- Caster diameter ( phi mm): 75
- Shelf number: Four
- Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
- Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
- Load Capacity (kg): 115
- Material: Body: steel (cold-rolled steel), caster: PP
- The top plate load capacity (kg): 35
- Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
Daftar Harga Alat Tarik Barang Terbaru November 2026
| BAHCO Magnetic Pick-up Tool with Light (Magnet Penarik) | Rp879.900 |
| KRISBOW Tool Cabinet (Lemari Perkakas) | Rp2.399.900 |
| KRISBOW Tool Drawer (Troli Perkakas) | Rp2.799.900 |
| Greenlee Cable Puller (Mesin Penarik Kabel) | Rp199.999.900 |
| DEWALT Kapur Baris (Chalk Line Reel) (Alat Penarik Tali Kapur) | Rp439.900 |
| TEKIRO Rolling Tool Cabinet (Lemari Perkakas) | Rp6.599.900 |
| STANLEY Kapur Baris (Chalk Line Reel) (Alat Penarik Tali Kapur) | Rp54.900 |
| SUPER TOOL MAG-PEN Bar | Rp249.900 |
| Greenlee Poly Line (Tali Pancing Penarik Kabel) | Rp2.199.900 |
| Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel) | Rp10.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/i4P102303652-2.jpg)
/dfP104583483-7.jpg)
/gtP104583605-14.jpg)
/3yP107717142-1.jpg)
%20(Alat%20Penarik%20Tali%20Kapur)/k5P107718725-1.jpg)
/01P101004001-4.jpg)
%20(Alat%20Penarik%20Tali%20Kapur)/d1P104800469-1.jpg)

/ihP107748665-1.jpg)
/4gP107717160-1.jpg)
/78P107752260-1.jpg)
/g7P107284583-1.jpg)
/43P107729147-1.jpg)
/58P107717188-1.jpg)
/53P107729183-1.jpg)
/6aP107729226-1.jpg)
/57P103192187-1.jpg)
/ebP102040515-18.jpg)
%20Tool%20Set%20(Set%20Perkakas)/kgP105279736-1.jpg)
/dnP105642491-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)